Motion
TE30-0181

GRACO INC
TE30-0181

Electric Diaphragm Pump - 100 psi, FKM (Viton) Fluid Section, Aluminum Center, 30 gpm Max Flow
Mi Item #14114681
MFR #TE30-0181
Price$7,264.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0181

Electric Diaphragm Pump - 100 psi, FKM (Viton) Fluid Section, Aluminum Center, 30 gpm Max Flow
Mi Item #14114681
MFR #TE30-0181

Mfr description
TE30-0181 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,264.42/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    62 lbs

Details

  • Ball Material
    FKM (Viton)
  • Center Section Material
    Aluminum
  • Certification
    EU-Declaration of Conformity
  • Check Seat Material
    FKM (Viton)
  • Diaphragm Material
    FKM (Viton)
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    FKM (Viton)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)