Motion
TE30-0198

GRACO INC
TE30-0198

Electric Diaphragm Pump - 100 psi, 316 Stainless Steel, Geolast, PTFE Fluid Section, Aluminum Center, 30 gpm Max Flow
Mi Item #14114698
MFR #TE30-0198
Price$6,893.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0198

Electric Diaphragm Pump - 100 psi, 316 Stainless Steel, Geolast, PTFE Fluid Section, Aluminum Center, 30 gpm Max Flow
Mi Item #14114698
MFR #TE30-0198

Mfr description
TE30-0198 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,893.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    62 lbs

Details

  • Air End Repair Kit
    25F122
  • Ball Material
    Geolast
  • Center Section Material
    Aluminum
  • Certification
    EU-Declaration of Conformity
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Geolast
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    24B655
  • Wetted Materials
    316 Stainless Steel, Geolast, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)