Motion
TE30-0202

GRACO INC
TE30-0202

Electric Diaphragm Pump - 100 psi, Acetal, PTFE, EPDM Overmold Fluid Section, Aluminum Center, 30 gpm Max Flow
MI ITEM #14114702
MFR #TE30-0202
Price$7,140.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0202

Electric Diaphragm Pump - 100 psi, Acetal, PTFE, EPDM Overmold Fluid Section, Aluminum Center, 30 gpm Max Flow
MI ITEM #14114702
MFR #TE30-0202

Mfr description
TE30-0202 PUMP, QTC-ALFC2ACACPOPTA200
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,140.70/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    62 lbs

Details

  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    EU-Declaration of Conformity
  • Check Seat Material
    Acetal
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    BSPT Female
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    Acetal, EPDM Overmold, PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)