Motion
TE30-0207

GRACO INC
TE30-0207

Electric Diaphragm Pump - 100 psi, TPE (Hytrel), Acetal Fluid Section, Aluminum Center, 30 gpm Max Flow
MI ITEM #14114707
MFR #TE30-0207
Price$9,014.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0207

Electric Diaphragm Pump - 100 psi, TPE (Hytrel), Acetal Fluid Section, Aluminum Center, 30 gpm Max Flow
MI ITEM #14114707
MFR #TE30-0207

Mfr description
TE30-0207 PUMP, QTC-SSFC2TPACTP--S100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,014.25/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    79 lbs

Details

  • Ball Material
    Acetal
  • Center Section Material
    Aluminum
  • Certification
    EU-Declaration of Conformity
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    TPE (Hytrel)
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    End Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wetted Materials
    Acetal, TPE (Hytrel)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)