Motion
TE30-0353

GRACO INC
TE30-0353

Electric Diaphragm Pump - 100 psi, 316 Stainless Steel, FKM (Viton) Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114837
MFR #TE30-0353
Price$8,945.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE30-0353

Electric Diaphragm Pump - 100 psi, 316 Stainless Steel, FKM (Viton) Fluid Section, Powder Coated Aluminum Center, 30 gpm Max Flow
Mi Item #14114837
MFR #TE30-0353

Mfr description
TE30-0353 PUMP, QTC-SSFC6FKFKFK--S100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,945.09/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    79 lbs

Details

  • Ball Material
    FKM (Viton)
  • Center Section Material
    Powder Coated Aluminum
  • Certification
    IE5 energy efficient certified
  • Check Seat Material
    FKM (Viton)
  • Diaphragm Material
    FKM (Viton)
  • Duty Type
    Industrial
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/8 in
  • Maximum Flow Rate
    30 gpm
  • Supply Voltage
    100-120 V ac 1 ph
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    316 Stainless Steel, FKM (Viton)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)