Motion
TE80-0116

GRACO INC
TE80-0116

Electric Diaphragm Pump - 100 psi, Aluminum, TPE (Hytrel), Acetal Fluid Section, Powder Coated Aluminum Center, 80 gpm Max Flow
MI ITEM #14115114
MFR #TE80-0116
Price$8,077.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
TE80-0116

Electric Diaphragm Pump - 100 psi, Aluminum, TPE (Hytrel), Acetal Fluid Section, Powder Coated Aluminum Center, 80 gpm Max Flow
MI ITEM #14115114
MFR #TE80-0116

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,077.47/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    71 lbs

Details

  • Ball Material
    Acetal
  • Center Section Material
    Powder Coated Aluminum
  • Certification
    IE5 energy efficient certified
  • Check Seat Material
    TPE (Hytrel)
  • Diaphragm Material
    TPE (Hytrel)
  • Duty Type
    Industrial
  • Inlet Outlet Port Type
    NPTF
  • Max Pressure
    100 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    80 gpm
  • Supply Voltage
    200-240 V ac 3 ph
  • Type Design
    Electric Diaphragm Pump
  • Wetted Materials
    Acetal, Aluminum, TPE (Hytrel)

Overview

Mfr description
TE80-0116 PUMP, QTD-ALFC3TPACTP--A100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought