Motion
HE30-0232

GRACO INC
HE30-0232

Electric Diaphragm Pump - 100 psi, EPDM, PTFE Overmold Fluid Section, FEP Coated Aluminum Center, 30 gpm Max Flow
MI ITEM #14115872
MFR #HE30-0232
Price$20,697.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HE30-0232

Electric Diaphragm Pump - 100 psi, EPDM, PTFE Overmold Fluid Section, FEP Coated Aluminum Center, 30 gpm Max Flow
MI ITEM #14115872
MFR #HE30-0232

Mfr description
HE30-0232 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,697.43/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1 in
  • Weight
    77 lbs

Details

  • Ball Material
    PTFE
  • Center Section Material
    FEP Coated Aluminum
  • Certification
    FDA Compliant Materials,EN 1024:2004 Type 2.1
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    100 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    30 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25V219
  • Wetted Materials
    EPDM, PTFE Overmold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)