Motion
HE80-0057

GRACO INC
HE80-0057

Electric Diaphragm Pump - 100 psi, EPDM Fluid Section, FEP Coated Aluminum Center, 80 gpm Max Flow
MI ITEM #14116526
MFR #HE80-0057
Price$28,668.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HE80-0057

Electric Diaphragm Pump - 100 psi, EPDM Fluid Section, FEP Coated Aluminum Center, 80 gpm Max Flow
MI ITEM #14116526
MFR #HE80-0057

Mfr description
HE80-0057 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,668.85/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    98 lbs

Details

  • Ball Material
    EPDM
  • Center Section Material
    FEP Coated Aluminum
  • Certification
    FDA Compliant Materials,EN 1024:2004 Type 2.1
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    EPDM
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    100 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    80 gpm
  • Porting
    Center Port
  • Type Design
    Electric Diaphragm Pump
  • Wet End Repair Kit
    25V228
  • Wetted Materials
    EPDM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)