Motion
HE80-0192

GRACO INC
HE80-0192

Electric Diaphragm Pump - 100 psi, PTFE, EPDM Overmold, EPDM Fluid Section, FEP Coated Aluminum Center, 80 gpm Max Flow
Mi Item #14116650
MFR #HE80-0192
Price$28,297.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HE80-0192

Electric Diaphragm Pump - 100 psi, PTFE, EPDM Overmold, EPDM Fluid Section, FEP Coated Aluminum Center, 80 gpm Max Flow
Mi Item #14116650
MFR #HE80-0192

Mfr description
HE80-0192 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,297.68/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in
  • Weight
    98 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Center Section Material
    FEP Coated Aluminum
  • Certification
    FDA Compliant Materials,EN 1024:2004 Type 2.1
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    100 psi
  • Max Solids
    1-1/4 in
  • Maximum Flow Rate
    80 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25V205
  • Wetted Materials
    EPDM Overmold, EPDM, PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)