Motion
HE120-0055

GRACO INC
HE120-0055

Electric Diaphragm Pump - 60 psi, Santoprene, EPDM Fluid Section, FEP Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14117310
MFR #HE120-0055
Price$28,774.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
HE120-0055

Electric Diaphragm Pump - 60 psi, Santoprene, EPDM Fluid Section, FEP Coated Aluminum Center, 120 gpm Max Flow
MI ITEM #14117310
MFR #HE120-0055

Mfr description
HE120-0055 QUANTM PUMP,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28,774.90/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    170 lbs

Details

  • Ball Material
    Santoprene
  • Center Section Material
    FEP Coated Aluminum
  • Certification
    FDA Compliant,EN 2.1
  • Check Seat Material
    316 Stainless Steel
  • Diaphragm Material
    Santoprene
  • Inlet Outlet Port Type
    Tri-Clamp
  • Max Pressure
    60 psi
  • Max Solids
    1/2 in
  • Maximum Flow Rate
    120 gpm
  • Porting
    Center Port
  • Type Design
    Electric-Driven Double Diaphragm
  • Wet End Repair Kit
    25P063, 25V209, D0F060
  • Wetted Materials
    EPDM, Santoprene

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)