1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
23126EXQW33C3
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14118254
MFR #
23126EXQW33C3
List Price
$1,782.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NACHI AMERICA INC 23126EXQW33C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
23126EXQW33C3
Spherical Roller Bearing - 130 mm ID, 210 mm OD, 64 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14118254
MFR #
23126EXQW33C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$1,782.58
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23126EXQW33C3 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
130 mm
Outside Diameter
210 mm
Overall Width
64 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought