1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NACHI AMERICA INC
23220EXQW33C3
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14118255
MFR #
23220EXQW33C3
Your Price
$1,208.59
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
NACHI AMERICA INC 23220EXQW33C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NACHI AMERICA INC
23220EXQW33C3
Spherical Roller Bearing - 100 mm ID, 180 mm OD, 60.30 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
14118255
MFR #
23220EXQW33C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$1,208.59
/each
(List
$1,740.37
)
Qty
Add to Cart
Overview
Mfr description
23220EXQW33C3 SPHERICAL ROLLER BRG
Specifications
Bore Type
Tapered 1:12
Bore Diameter
100 mm
Outside Diameter
180 mm
Overall Width
60.30 mm
Closure Type
Open
Series
232
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data