Motion
29415EXS1
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
MI ITEM #14118263
MFR #29415EXS1
Your Price$2,019.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 75 mm Bore, 160 mm OD, 51 mm Width
MI ITEM #14118263
MFR #29415EXS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,019.52/each(List $2,786.93)

Overview

Mfr description
29415EXS1 SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    1470 kN
  • Dynamic Load Capacity
    670 kN
  • Series
    EXS1
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought