Motion
29420EXS1
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width
MI ITEM #14118267
MFR #29420EXS1
Your Price$2,638.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 100 mm Bore, 210 mm OD, 67 mm Width
MI ITEM #14118267
MFR #29420EXS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,638.46/each(List $3,799.38)

Overview

Mfr description
29420EXS1 SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    2530 kN
  • Dynamic Load Capacity
    1150 kN
  • Series
    EXS1
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought