Motion
29424EXS1
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 78 mm Width
MI ITEM #14118269
MFR #29424EXS1
Price$5,043.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 120 mm Bore, 250 mm OD, 78 mm Width
MI ITEM #14118269
MFR #29424EXS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,043.41/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    78 mm

Details

  • Dynamic Load Capacity
    1510 kN
  • Lubrication
    Lubricated
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    EXS1
  • Static Load Capacity
    3750 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing

Overview

Mfr description
29424EXS1 SPHERICAL THRUST ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought