Motion
29426EXS1
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
MI ITEM #14118270
MFR #29426EXS1
List Price$5,369.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 130 mm Bore, 270 mm OD, 85 mm Width
MI ITEM #14118270
MFR #29426EXS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,369.40/each for your price

Overview

Mfr description
29426EXS1 SPHERICAL THRUST ROLLER BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    4300 kN
  • Dynamic Load Capacity
    1750 kN
  • Series
    EXS1
  • Lubrication
    Lubricated
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
  • Product Type
    Spherical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought