Motion
29428EXS1
Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 85 mm Width
Mi Item #14118271
MFR #29428EXS1
Price$7,417.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Thrust Bearing - 140 mm Bore, 280 mm OD, 85 mm Width
Mi Item #14118271
MFR #29428EXS1

Mfr description
29428EXS1 SPHERICAL THRUST ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,417.44/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    85 mm

Details

  • Dynamic Load Capacity
    1760 kN
  • Lubrication
    Lubricated
  • Product Type
    Spherical Roller Thrust Bearings
  • Series
    EXS1
  • Static Load Capacity
    4350 kN
  • Thrust Bearing Type
    Spherical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)