Overview
Mfr description
51107G 51100 THRUST BALL BEARING
Specifications
- Thrust Bearing TypeSingle-Direction
- Bore Diameter
- Outside Diameter
- Overall Width
- Static Load Capacity44500 N
- Dynamic Load Capacity20400 N
- LubricationLubricated
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data