Specifications
Dimensions
- Bore Diameter2.9375 in
- Outside Diameter5.8750 in
- Overall Width3.2500 in
Details
- Bore TypeStraight
- Product TypeRoller Insert Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)