Motion
02EB215GR
2.9375 in Bore Dia., 5.8750 in OD, 3.2500 in Overall Width
Mi Item #14118456
MFR #02EB215GR
Price$2,678.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.9375 in Bore Dia., 5.8750 in OD, 3.2500 in Overall Width
Mi Item #14118456
MFR #02EB215GR

Mfr description
02EB215GR SPLIT ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,678.67/each

Specifications

Dimensions

  • Bore Diameter  
    2.9375 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.2500 in

Details

  • Bore Type
    Straight
  • Product Type
    Roller Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)