Motion
02EB315GR
3.9375 in Bore Dia., 7.6250 in OD, 3.6250 in Overall Width
MI ITEM #14118466
MFR #02EB315GR
Your Price$4,743.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.9375 in Bore Dia., 7.6250 in OD, 3.6250 in Overall Width
MI ITEM #14118466
MFR #02EB315GR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$4,743.63/each(List $5,929.53)

Overview

Mfr description
02EB315GR SPLIT ROLLER BRG

Specifications

  • Outside Diameter
  • Overall Width
    3.6250 in
  • Bore Type
    Straight
  • Bore Diameter
  • Product Type
    Roller Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought