Motion
16X24X7 HMS5 V1

CR SEALS (SKF)
16X24X7 HMS5 V1

16 mm Shaft Dia., 24 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #14119420
MFR #16X24X7 HMS5 V1
Your Price$20.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
16X24X7 HMS5 V1

16 mm Shaft Dia., 24 mm OD, HMS5 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #14119420
MFR #16X24X7 HMS5 V1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.08/each(List $30.12)

Overview

Mfr description
16X24X7 HMS5 V1 SMALL BORE SEAL

Specifications

  • Shaft Diameter
    16 mm
  • Outside Diameter
    24 mm
  • Design Type
    HMS5
  • Material
    Fluoro Rubber (FKM)
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -25 to 200 °C, -13 to 392 °F
  • Weight
    0.0075 lb
  • Maximum Temperature
    392 °F
  • Minimum Temperature
    -25 °C, -13 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought