Motion
180 VA V
6.8897 to 7.2834 in Shaft Range, Viton Material
MI ITEM #14119421
MFR #180 VA V
Price$738.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.8897 to 7.2834 in Shaft Range, Viton Material
MI ITEM #14119421
MFR #180 VA V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$738.99/each

Specifications

Dimensions

  • Fitted Width For V Ring
    0.4724 in
  • Overall Width
    0.5709 in, 14.50 mm
  • Seal Seat Width
    0.3543 in; 9 mm
  • Shaft Or Inside Diameter Range
    6.8897 to 7.2834 in
  • Weight
    0.05 lbs

Details

  • Design Type
    VA
  • Lip Material
    Viton
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F

Overview

Mfr description
180 VA V V-RING SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought