Motion
199 VA V
7.6771 to 8.2677 in Shaft Range, Viton Material
MI ITEM #14119424
MFR #199 VA V
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7.6771 to 8.2677 in Shaft Range, Viton Material
MI ITEM #14119424
MFR #199 VA V

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitted Width For V Ring
    0.4724 in
  • Overall Width
    0.5709 in, 14.50 mm
  • Seal Seat Width
    0.3543 in; 9 mm
  • Shaft Or Inside Diameter Range
    7.6771 to 8.2677 in
  • Weight
    0.26 lbs

Details

  • Design Type
    VA
  • Lip Material
    Viton
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F

Overview

Mfr description
199 VA V V-RING SEAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought