Motion
22344 CC/VE346

SKF
22344 CC/VE346

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, CNP
Mi Item #14119427
MFR #22344 CC/VE346
Price$14,126.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
22344 CC/VE346

Spherical Roller Bearing - 220 mm ID, 460 mm OD, 145 mm Width, Straight Bore, Open, CNP
Mi Item #14119427
MFR #22344 CC/VE346

Mfr description
22344 CC/VE346 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,126.87/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Outside Diameter  
    460 mm
  • Overall Width  
    145 mm
  • Weight
    254.0 lbs

Details

  • Bore Type
    Straight
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    CNP
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    223
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)