Motion
241/560 ECAK30/C083W33

SKF
241/560 ECAK30/C083W33

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 355 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #14119430
MFR #241/560 ECAK30/C083W33
Price$216,103.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
241/560 ECAK30/C083W33

Spherical Roller Bearing - 560 mm ID, 920 mm OD, 355 mm Width, Tapered 1:30 Bore, Open, C3
MI ITEM #14119430
MFR #241/560 ECAK30/C083W33

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$216,103.84/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    355 mm
  • Weight
    1984.0 lbs

Details

  • Bore Type
    Tapered 1:30
  • Cage Type
    Machined brass
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Locating
    None
  • Lubrication
    None
  • Max Rpm
    320 rpm
  • Maximum Speed
    320 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Row Type Fill Slot
    2
  • Series
    241

Overview

Mfr description
241/560 ECAK30/C083W33 SPHERICAL ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought