Motion
7220 BEGAP

SKF
7220 BEGAP

7220 BEGAP ANGULAR CONTACT BALL BRG
Mi Item #14119471
MFR #7220 BEGAP
Price$977.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7220 BEGAP

7220 BEGAP ANGULAR CONTACT BALL BRG
Mi Item #14119471
MFR #7220 BEGAP

Mfr description
7220 BEGAP ANGULAR CONTACT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$977.66/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    180 mm
  • Overall Width  
    34 mm

Details

  • Bore Type
    Straight
  • Product Type
    Angular Contact Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)