Motion
85X100X9 HMS5 RG

CR SEALS (SKF)
85X100X9 HMS5 RG

85 mm Shaft Dia., 100 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #14119477
MFR #85X100X9 HMS5 RG
Your Price$12.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
85X100X9 HMS5 RG

85 mm Shaft Dia., 100 mm OD, HMS5 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #14119477
MFR #85X100X9 HMS5 RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.83/each(List $19.24)

Overview

Mfr description
85X100X9 HMS5 RG SMALL BORE SEAL

Specifications

  • Shaft Diameter
    85 mm
  • Outside Diameter
    100 mm
  • Design Type
    HMS5
  • Material
    Nitrile Rubber (NBR)
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip
  • Operating Temperature Range
    -40 to 100 °C, -40 to 212 °F
  • Weight
    0.086 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °C, -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text