Motion
AXW 30

SKF
AXW 30

Needle Roller Thrust Bearing - 30 mm Bore, 50 mm OD
Mi Item #14119485
MFR #AXW 30
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXW 30

Needle Roller Thrust Bearing - 30 mm Bore, 50 mm OD
Mi Item #14119485
MFR #AXW 30

Mfr description
AXW 30 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    50 mm
  • Overall Width
    7.2 mm
  • Weight
    0.049 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    7000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    3372 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)