Motion
BK 0509

SKF
BK 0509

Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width
Mi Item #14119488
MFR #BK 0509
Price$14.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BK 0509

Needle Roller Bearing - 5 mm Bore, 9 mm OD, 9 mm Width
Mi Item #14119488
MFR #BK 0509

Mfr description
BK 0509 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.14/each

Specifications

Dimensions

  • Bore Diameter  
    5 mm
  • Outside Diameter  
    9 mm
  • Overall Width  
    9 mm
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The BK 0509 Needle Roller Bearing features a 5 mm bore diameter, 9 mm outside diameter, 9 mm overall width, and a weight of 0.004 lbs, making it suitable for compact assemblies.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    24000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    535 lbf
  • Radial Static Load Capacity
    468 lbf
  • Series
    BK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)