Overview
Mfr description
BMB-6209/080S2/UB008A CYLINDRICAL ROLLER
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Snap Ring IncludedWithout Snap Ring
- Product TypeRadial & Deep Groove Ball Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data