Motion
BT-3001-16-25

SKF
BT-3001-16-25

Ball Transfer - BT Series, 19 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #14119494
MFR #BT-3001-16-25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT-3001-16-25

Ball Transfer - BT Series, 19 mm Ball Dia., Stainless Steel Ball and Zinc Plated Housing Ball Material
MI ITEM #14119494
MFR #BT-3001-16-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BT 3001-16-25 LINEAR BRG
  • Stainless Steel Ball and Zinc Plated Housing Height Adjustable Threaded Studd M8 Thread - 25mm length

Specifications

  • Ball Diameter
    19 mm
  • Series
    BT
  • Ball Material
    Stainless Steel Ball and Zinc Plated Housing
  • Mounting
    Height Adjustable Threaded Studd
  • Stud Length
    25 mm
  • Thread Size
    M8
  • Weight
    0.13 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought