Motion
BTM 110 ATN9/DBAVQ496

SKF
BTM 110 ATN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 170 mm OD
MI ITEM #14119498
MFR #BTM 110 ATN9/DBAVQ496
List Price$5,090.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BTM 110 ATN9/DBAVQ496

Ball Thrust Bearing - Double-Direction, 110 mm Bore, 170 mm OD
MI ITEM #14119498
MFR #BTM 110 ATN9/DBAVQ496

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,090.00/each for your price

Overview

Mfr description
BTM 110 ATN9/DBAVQ496 PRECISION BRG

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Coating
    Uncoated
  • Static Load Capacity
    30799 lbf
  • Dynamic Load Capacity
    12814 lbf
  • Bearing Material
    Bearing Steel
  • Lubrication
    Unlubricated
  • Series
    BTM
  • Manufacturer Product Page
  • Weight
    9.17 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text