Motion
HK 0608

SKF
HK 0608

Needle Roller Bearing - 6 mm Bore, 10 mm OD, 8 mm Width
Mi Item #14119562
MFR #HK 0608
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HK 0608

Needle Roller Bearing - 6 mm Bore, 10 mm OD, 8 mm Width
Mi Item #14119562
MFR #HK 0608

Mfr description
HK 0608 NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6 mm
  • Outside Diameter  
    10 mm
  • Overall Width  
    8 mm
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Finish Coating
    Uncoated
  • Long Description
    The HK 0608 Needle Roller Bearing features a 6 mm bore diameter, 10 mm outside diameter, 8 mm overall width, and a weight of 0.004 lbs, making it ideal for compact systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    22000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    452 lbf
  • Radial Static Load Capacity
    389 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)