Motion
HM 911245/W/210/V001

SKF
HM 911245/W/210/V001

2.3750 in Bore, 5.1250 in OD, 1.4375 in Width
MI ITEM #14119564
MFR #HM 911245/W/210/V001
Price$340.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HM 911245/W/210/V001

2.3750 in Bore, 5.1250 in OD, 1.4375 in Width
MI ITEM #14119564
MFR #HM 911245/W/210/V001

Mfr description
HM 911245/W/210/V001 TAPER ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.52/each

Specifications

Dimensions

  • Bore Diameter  
    2.3750 in
  • Outside Diameter
    5.1250 in
  • Overall Width
    1.4375 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)