Motion
K 3X5X7 TN

SKF
K 3X5X7 TN

Needle Roller Bearing - 3 mm Bore, 5 mm OD
MI ITEM #14119589
MFR #K 3X5X7 TN
Price$11.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
K 3X5X7 TN

Needle Roller Bearing - 3 mm Bore, 5 mm OD
MI ITEM #14119589
MFR #K 3X5X7 TN

Mfr description
K 3X5X7 TN NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.26/each

Specifications

Dimensions

  • Bore Diameter  
    3 mm
  • Outside Diameter  
    5 mm

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Long Description
    The K 3X5X7 TN Needle Roller Bearing features a 3 mm bore diameter and a 5 mm outside diameter, making it ideal for miniature precision equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    45000 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    339 lbf
  • Radial Static Load Capacity
    301 lbf
  • Series
    K

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)