Motion
MB 8 A

SKF
MB 8 A

Bearing Lock Washer - 40 mm ID, 62 mm Outside Dia., 50 mm Face Dia., MB Series
MI ITEM #14119605
MFR #MB 8 A
List Price$17.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
MB 8 A

Bearing Lock Washer - 40 mm ID, 62 mm Outside Dia., 50 mm Face Dia., MB Series
MI ITEM #14119605
MFR #MB 8 A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$17.27/each for your price

Overview

Mfr description
MB 8 A LOCKWASHER

Specifications

  • Series
    MB
  • Bore Diameter
  • Face Diameter
  • Key Width
    6 mm
  • Measurement Standard
    Metric
  • Manufacturer Product Page
  • Outside Diameter Over Tangs
    62 mm
  • Product Type
    Bearing Lock Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought