Motion
PA 30X40X7X10

CR SEALS (SKF)
PA 30X40X7X10

Bearing Seal - 30 mm Bore, Polyurethane (TPU W93) Material, Compatible Bore: 30 mm , 40 mm OD
Mi Item #14119630
MFR #PA 30X40X7X10
Price$6.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
PA 30X40X7X10

Bearing Seal - 30 mm Bore, Polyurethane (TPU W93) Material, Compatible Bore: 30 mm , 40 mm OD
Mi Item #14119630
MFR #PA 30X40X7X10

Mfr description
PA 30X40X7X10 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.74/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Compatible Bore Diameter
    30 mm
  • Outside Diameter
    40 mm

Details

  • Material
    Polyurethane (TPU W93)
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)