Motion
PAD 90X104X8X11

CR SEALS (SKF)
PAD 90X104X8X11

Bearing Seal - 90 mm Bore, Polyurethane (TPU W93) Material, Compatible Bore: 90 mm , 104 mm OD
Mi Item #14119637
MFR #PAD 90X104X8X11
Price$15.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CR SEALS (SKF)
PAD 90X104X8X11

Bearing Seal - 90 mm Bore, Polyurethane (TPU W93) Material, Compatible Bore: 90 mm , 104 mm OD
Mi Item #14119637
MFR #PAD 90X104X8X11

Mfr description
PAD 90X104X8X11 SMALL BORE SEAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.30/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Compatible Bore Diameter
    90 mm
  • Outside Diameter
    104 mm

Details

  • Material
    Polyurethane (TPU W93)
  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)