1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PDN 306
Pillow Block Housing - Solid Construction
MI ITEM #
14119652
MFR #
PDN 306
Price
$6,632.09
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Housings
SKF PDN 306
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PDN 306
Pillow Block Housing - Solid Construction
MI ITEM #
14119652
MFR #
PDN 306
Mfr description
PDN 306 2 BEARING HOUSING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$6,632
.09
/each
Add to Cart
Specifications
Dimensions
Base To Bore
Centerline
50 mm
Bolt Center To Center Length
155 mm
Compatible Bore Diameter
30 mm
Overall
Length
197 mm
Details
Housing Construction
Solid
Product Type
Pillow Block Housings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items