Motion
SAF 22528 TLC

SKF
SAF 22528 TLC

Pillow Block Housing - Cast iron Housing Material
Mi Item #14119665
MFR #SAF 22528 TLC
Price$6,618.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SAF 22528 TLC

Pillow Block Housing - Cast iron Housing Material
Mi Item #14119665
MFR #SAF 22528 TLC

Mfr description
SAF 22528 TLC SAF HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,618.18/each

Specifications

Dimensions

  • Bolt Center To Center Length
    419.10 mm
  • Weight
    150 lbs

Details

  • Housing Material
    Cast Iron
  • Max Rpm
    1150 rpm
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    PosiTrac Plus
  • Series
    SAF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)