Motion
SNLD 515-612/VZ255

SKF
SNLD 515-612/VZ255

Pillow Block Housing - Split Construction
Mi Item #14119671
MFR #SNLD 515-612/VZ255
Price$1,052.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SNLD 515-612/VZ255

Pillow Block Housing - Split Construction
Mi Item #14119671
MFR #SNLD 515-612/VZ255

Mfr description
SNLD 515-612/VZ255 HSG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.88/each

Specifications

Dimensions

  • Base To Bore Centerline  
    80 mm
  • Bolt Center To Center Length
    230 mm
  • Overall Length  
    280 mm

Details

  • Housing Construction
    Split
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)