Motion
YSP 209 SB-2F

SKF
YSP 209 SB-2F

Straight Bore, 45 mm Bore Diam., 85 mm OD, 44.20 mm Width
Mi Item #14119692
MFR #YSP 209 SB-2F
Price$103.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YSP 209 SB-2F

Straight Bore, 45 mm Bore Diam., 85 mm OD, 44.20 mm Width
Mi Item #14119692
MFR #YSP 209 SB-2F

Mfr description
YSP 209 SB-2F INSERT BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$103.07/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    85 mm
  • Overall Width
    44.20 mm

Details

  • Bore Type
    Straight
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)