Motion
Z 001

SKF
Z 001

12 mm Bore, Compatible Bore: 12 mm , 28 mm OD, 4 mm Overall Width
Mi Item #14119694
MFR #Z 001
Price$5.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
Z 001

12 mm Bore, Compatible Bore: 12 mm , 28 mm OD, 4 mm Overall Width
Mi Item #14119694
MFR #Z 001

Mfr description
Z 001 SEALING WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.68/each

Specifications

Dimensions

  • Bore Diameter
    12 mm
  • Compatible Bore Diameter
    12 mm
  • Outside Diameter
    28 mm
  • Overall Width
    4 mm
  • Width
    0.1575 in, 4 mm

Details

  • Product Type
    Bearing Seals
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)