Motion
KR 35 PP

SKF
KR 35 PP

Cam Follower - 16 mm Bore, 35 mm OD, 18 mm Width
MI ITEM #14119720
MFR #KR 35 PP
Price$200.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KR 35 PP

Cam Follower - 16 mm Bore, 35 mm OD, 18 mm Width
MI ITEM #14119720
MFR #KR 35 PP

Mfr description
KR 35 PP NEEDLE ROLLER BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$200.74/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    18 mm
  • Weight
    0.4361 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Between C2 and CN
  • Long Description
    The KR 35 PP Cam Follower features a 16 mm bore diameter, 35 mm outside diameter, 18 mm overall width, and a weight of 0.4361 lbs, designed for reliable cam-driven mechanisms.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1929 lbf
  • Radial Static Load Capacity
    2900 lbf
  • Series
    KR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)