Motion
NATR 25 PP

SKF
NATR 25 PP

Yoke Roller Bearing - 25 mm Bore
Mi Item #14119721
MFR #NATR 25 PP
Price$259.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NATR 25 PP

Yoke Roller Bearing - 25 mm Bore
Mi Item #14119721
MFR #NATR 25 PP

Mfr description
NATR 25 PP NEEDLE ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$259.39/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    52 mm
  • Overall Width
    25 mm
  • Weight
    0.6283 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    2400 rpm
  • Number Of Rows
    1
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    3957 lbf
  • Radial Static Load Capacity
    5620 lbf
  • Series
    NATR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)