1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
Z 002
15 mm Bore, 32 mm OD, 4 mm Overall Width
MI ITEM #
14119727
MFR #
Z 002
List Price
$4.82
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF Z 002
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
Z 002
15 mm Bore, 32 mm OD, 4 mm Overall Width
MI ITEM #
14119727
MFR #
Z 002
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4.82
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
Z 002 SEALING WASHER
Specifications
Width
4 mm, 0.1575 in
Outside Diameter
32 mm
Overall Width
4 mm
Bore Diameter
15 mm
Product Type
Bearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought