Motion
SUC207-22/FVSL613

TIMKEN
SUC207-22/FVSL613

1.3750 in Bore Diam., 72 mm OD, Set Screw Locking
Mi Item #14119746
MFR #SUC207-22/FVSL613
Price$711.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
SUC207-22/FVSL613

1.3750 in Bore Diam., 72 mm OD, Set Screw Locking
Mi Item #14119746
MFR #SUC207-22/FVSL613

Mfr description
SUC207-22/FVSL613 WIDE INNER RING AND HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$711.50/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in
  • Outside Diameter  
    72 mm

Details

  • Locking Device
    Set Screw
  • Product Type
    Ball Insert Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)