Motion
DISA-P2B-TRB-2 3/16

TIMKEN
DISA-P2B-TRB-2 3/16

Roller Bearing Pillow Block - 2-3/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #14119756
MFR #DISA-P2B-TRB-2 3/16
Your Price$1,370.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
DISA-P2B-TRB-2 3/16

Roller Bearing Pillow Block - 2-3/16 in Bore, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Steel Housing Material
MI ITEM #14119756
MFR #DISA-P2B-TRB-2 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,370.69/each(List $1,713.37)

Overview

Mfr description
DISA-P2B-TRB-2 3/16 WIDE INNER RING AND

Specifications

  • Bore Diameter
  • Locking Device
    Set Screw
  • Housing Material
    Cast Steel
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Locking Type
    Set Screw: 2 Locking Collars
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought