Motion
LSE212BRHSAFQA-4BATL

TIMKEN
LSE212BRHSAFQA-4BATL

LSE212BRHSAFQA-4BATL
MI ITEM #14119772
MFR #LSE212BRHSAFQA-4BATL
List Price$4,539.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
LSE212BRHSAFQA-4BATL

LSE212BRHSAFQA-4BATL
MI ITEM #14119772
MFR #LSE212BRHSAFQA-4BATL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,539.09/each for your price

Overview

Mfr description
LSE212BRHSAFQA-4BATL WIDE INNER RING AND

Specifications

  • Bearing Number
    LSE212BR
  • Radial Dynamic Load Capacity
    31041 lbf
  • Radial Static Load Capacity
    36179 lbf
  • Max Rpm
    3310 rpm
  • Seal Type
    Aluminium Triple Labyrinth
  • Locking Device
    Adapter Mount
  • Series
    Light
  • Housing ID
    LS4HRTL
  • Housing Width
    4.5000 in
  • Manufacturer Upc Number
    13992026019
  • Shaft Diameter
    2-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text